
18V MV Cordless 5-3/8in Metal Cutting Circular Saw Kit 2X 2.5 Ah and Charger
Mfr # CD1805DBM
Zoro # G911630287
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
5-3/8"
Includes
5-3/8" Metal Cutting Blade, (2) 18V/36V MultiVolt Battery, Rapid Charger, 5mm Hex Bar Wrench
Features
Overall Length
9.06"
Drive Type
Direct Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD1805DBM
Zoro #
G911630287
UPC #
717709029408
Country of Origin
China
Dimensions
Blade Dia.
5-3/8"
Overall Length
9.06"
Width
9.76"
Depth
11.46"
Details
Includes
5-3/8" Metal Cutting Blade, (2) 18V/36V MultiVolt Battery, Rapid Charger, 5mm Hex Bar Wrench
Features
Drive Type
Direct Drive
Color
Green
Maximum RPM - No Load
4200
Blade Location
Right
Description
The 18V MultiVolt 5-3/8 up to 5-7/8 Inch Cordless Metal Cutting Circular Saw model - CD1805DB has the fastest cutting time in its class for various types of soft steel material including metal drywall studs, steel pipes, light gauge steel and conduit. With plenty of power, single action detachable chip box, LED light, and silent mode; it has all the features needed by the professional. This cordless metal cutting circular saw offers the power of corded, and the freedom of cordless that drywallers, electricians, plumbers, and remodelers demand. The 18V Cordless 5-3/8in Metal Cutting Circular Saw is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.