Zoro Homepage

18V MV Cordless Brushless 7-1/4in Circular Saw Bare

  • Mfr # C1807DAQ4M

  • Zoro # G911630324


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7-1/4"
Includes
7-1/4" 24T Premium Framing Blade, 5mm Hex Bar Wrench, Dust Collector
Features
The 18V MultiVolt 7-1/4 Inch Cordless Circular Saw (C1807DAQ4) featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has 40% higher maximum thrust force and a 2-7/16” cutting depth to easily rip through multiple layers of plywood and OSB sheeting. This high torque combined with up to 8% less weight than leading cordless sidewinder circular saws, delivers an astonishing power to weight ratio. This well-balanced saw, combined with Metabo HPT’s signature ergonomics and blade right sight lines, produce an effortless cutting experience and reduced user fatigue.
Max. Cutting Depth @ 45 Deg.
1-7/8"
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1807DAQ4M
Zoro #
G911630324
UPC #
717709028791
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 45 Deg.
1-7/8"
Overall Length
9.2"
Depth of Cut @ 90 Deg.
2-7/16"
Depth
13.1"
Width
9.3"

Details

Includes
7-1/4" 24T Premium Framing Blade, 5mm Hex Bar Wrench, Dust Collector
Features
The 18V MultiVolt 7-1/4 Inch Cordless Circular Saw (C1807DAQ4) featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has 40% higher maximum thrust force and a 2-7/16” cutting depth to easily rip through multiple layers of plywood and OSB sheeting. This high torque combined with up to 8% less weight than leading cordless sidewinder circular saws, delivers an astonishing power to weight ratio. This well-balanced saw, combined with Metabo HPT’s signature ergonomics and blade right sight lines, produce an effortless cutting experience and reduced user fatigue.
Drive Type
Direct Drive
Color
Green
Blade Location
Left
Maximum RPM - No Load
3800

Description

The 18V MultiVolt 7-1/4 Inch Cordless Circular Saw C1807DAQ4M featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has 40% higher maximum thrust force and a 2-7/16in cutting depth to easily rip through multiple layers of plywood and OSB sheeting. This high torque combined with up to 8% less weight than leading cordless sidewinder circular saws, including battery,delivers an astonishing power to weight ratio. This well-balanced saw, combined with Metabo HPT's signature ergonomics and blade right sight lines, produce an effortless cutting experience and reduced user fatigue. The efficient brushless motor is powered by a 18V MultiVolt battery to provide the torque and RPM needed for jobsite cutting applications. It delivers the power to make up to 200 2x4 cuts per charge. The C1807DAQ4M 7-1/4in cordless circular saw features a 55 Degrees bevel range, an electric brake, LED work light, dust blower, on-tool blade wrench, and kickback protection making it an ideal tool for GC's, carpenters, roofers, framers, siders, concrete form workers, and DIY users. This 18V MultiVolt 7-1/4in cordless circular saw also includes the new VPR 24 tooth framing blade and a dust collection adapter. This 18V circular saw is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.