Zoro Homepage

18V MV Cordless Brushless Driver Drill Kit 2 x 2.0Ah w/Bag

  • Mfr # DS18DEXM

  • Zoro # G311591904


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Includes
(2) 18V 2.0Ah Batteries with fuel gauge indicators, #2 Phillips bit, charger and carrying case
Corded/Cordless
Cordless
Tool Length
4.7"
Chuck
Keyless Metal Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS18DEXM
Zoro #
G311591904
UPC #
717709028869
Country of Origin
China

Dimensions

Tool Length
4.7"
Drive Size
1/2 Inch
Depth
11.1"
Width
13.5"

Details

Voltage
18V
Includes
(2) 18V 2.0Ah Batteries with fuel gauge indicators, #2 Phillips bit, charger and carrying case
Corded/Cordless
Cordless
Chuck
Keyless Metal Chuck
Max. No Load RPM
2000
Max. Torque
620 in-lbs
Features
Reactive force control (RFC). Shortest length in its class. Highest max torque in its class.
Reverse
Yes
Drill Type
Variable Speed
Color
Green
Material
Resin
Switch Type
Trigger

Description

The 18V MultiVolt Cordless Brushless Driver Drill Kit model - DS18DEX provides an innovative solution to make any job even more productive. This updated model is more compact shorter in overall length, making it ideal to maneuver in tight, narrow, or awkward spaces. Additionally, it's 10% faster than its predecessor and delivers the highest max torque in its class at 620 in-lbs, with an impressive driving speed of 2,000 RPM. Reactive Force Control RFC is added to provide anti kick-back for safety and complete control during operation. Included in this kit are 2 18V 2.0Ah batteries with fuel gauge indicators, charger, #2 Phillips bit and carrying bag. This drill is great for driving or removing machine screws, wood screws, tapping screws, etc., and drilling into various metals and woods. The 18V MultiVolt Cordless Brushless Driver Drill model - DS18DEX is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.