Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V MV Cordless Drywall Cut Out Tool Bare

  • Mfr # M18DYAQ4M

  • Zoro # G411544428


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Features
The M18DYAQ4 18V MultiVolt Cordless Brushless Drywall Cut Out Tool offers drywallers, remodelers, and general contractors a high capacity, powerful, fast, light, and ultra slim grip tool for their needs. One 2.0Ah battery is enough for 100 ft or 120 outlet boxes (1/2" drywall, 8.8lbs. force, 1/8" bit). The unique soft start feature reduces start up recoil and enhances safety. The compact design features low vibration and is easy to grip for added comfort. The built-in LED light illuminates dark work areas. This 18V Drywall Cut Out Tool offers flexibility with a tool-less base change, two (1/8" and 1/4") interchangeable collets, and an integrated belt hook.
Material
Plastic
Capacity
1/8 and 1/4
Color
Green
No Load RPM
28000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18DYAQ4M
Zoro #
G411544428
UPC #
717709028753
Country of Origin
China

Dimensions

Length (In.)
4.2"
Width (In.)
5.6"
Depth
14.1"

Details

Features
The M18DYAQ4 18V MultiVolt Cordless Brushless Drywall Cut Out Tool offers drywallers, remodelers, and general contractors a high capacity, powerful, fast, light, and ultra slim grip tool for their needs. One 2.0Ah battery is enough for 100 ft or 120 outlet boxes (1/2" drywall, 8.8lbs. force, 1/8" bit). The unique soft start feature reduces start up recoil and enhances safety. The compact design features low vibration and is easy to grip for added comfort. The built-in LED light illuminates dark work areas. This 18V Drywall Cut Out Tool offers flexibility with a tool-less base change, two (1/8" and 1/4") interchangeable collets, and an integrated belt hook.
Material
Plastic
Capacity
1/8 and 1/4
Color
Green
No Load RPM
28000 RPM
Includes
18V MultiVolt Cordless Drywall Cut Out Tool, 1/8" Collet, 1/4" Collet, (2) 1/8" Bits
Chuck Design
Keyless

Description

The M18dyad4 18V MultiVolt cordless Brushless drywall cut out tool offers drywalls, remodeler, and general contractors a high capacity, powerful, fast, light, and ultra slim grip tool for their needs. One 2.0Ah battery is enough for 100 ft or 120 outlet boxes 1/2in drywall, 8.8lbs. force, 1/8in bit. The unique soft start feature reduces start up recoil and enhances safety. The compact design features low vibration and is easy to grip for added comfort. The built-in LED light illuminates dark work areas. This 18V drywall cut out tool offers flexibility with a tool-less base change, two 1/8in and 1/4in interchangeable collets, and an integrated belt hook. The M18dyad4 18V MultiVolt cordless drywall cut out tool is a part of the expanding MultiVolt system of 18-Volt and 36-Volt power tools from Metabo HPT. Go lighter with 18V batteries or go long with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.