
18V MV Cordless Drywall Screw Gun Bare
Mfr # W18DAQ4M
Zoro # G511544427
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Features
Material
Plastic
No Load RPM
5000 RPM
Width (In.)
9.09"
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W18DAQ4M
Zoro #
G511544427
UPC #
717709028807
Country of Origin
China
Dimensions
Width (In.)
9.09"
Length (In.)
4.76"
Depth
11.97"
Details
Features
Material
Plastic
No Load RPM
5000 RPM
Color
Green
Includes
Magnetic Bit Holdaer, Stopper, #2 Phillips Bit
Variable Speed
Yes
Reverse
Yes
Voltage
18V
Screw Modes
Manual/Auto/Impulse
Description
The 18V MultiVolt Cordless Drywall Screw Gun model - W18DAQ4 has 5,000 RPMs for the power to make quick work of any drywall job. This screw gun also has three operation modes: manual, automatic, and impulse allowing the user maximum flexibility. It is equipped with 2 LED lights for illuminating dark work environments. The compact ergonomic design gives the user a lightweight and balanced tool, and the brushless motor improves efficiency and reduces maintenance. The W18DAQ4 18V Drywall Screw Gun is a part of the ever expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.