18V/36V MV Cordless Li-ion Slide Battery Charger

  • Mfr # UC18YKSLM

  • Zoro # G911591946


product price: $58.00
/ea

Key Features

Features
The 18V Lithium Ion Slide Battery Charger (UC18YKSL) is a powerful charger for all Metabo HPT 18V slide-type cordless tools. The UC18YKSL Charger comes with a color light indicator to clearly indicate the stage of battery charge. The UC18YKSL charger is warrantied to the original purchaser to be free from defect in materials and workmanship for a period of 1-year from the original purchase date. 
Includes
Charger with USB Port
Width
3"
Depth
9.5"
Material
Polycarbonate Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC18YKSLM
Zoro #
G911591946
UPC #
717709026414
Country of Origin
China

Dimensions

Width
3"
Depth
9.5"
Length
9.1"

Details

Features
The 18V Lithium Ion Slide Battery Charger (UC18YKSL) is a powerful charger for all Metabo HPT 18V slide-type cordless tools. The UC18YKSL Charger comes with a color light indicator to clearly indicate the stage of battery charge. The UC18YKSL charger is warrantied to the original purchaser to be free from defect in materials and workmanship for a period of 1-year from the original purchase date. 
Includes
Charger with USB Port
Material
Polycarbonate Resin
Color
Black
Short Circuit Protection
Yes
Thermal Overload Protection
Yes
Automatic Shut Off
Yes

Description

The 18V Lithium Ion Slide Battery Charger UC18YKSL is a powerful charger for all Metabo HPT 18V slide-type cordless tools. The UC18YKSL Charger comes with a color light indicator to clearly indicate the stage of battery charge. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for safety, performance and durability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.