18V/36V MV Cordless Li-Ion Slide Rapid Battery Charger w/ USB Port

  • Mfr # UC18YSL3M

  • Zoro # G111591944


product price:  $64.99
/ea

Key Features

Features
The 18V/36V Lithium Ion Slide Battery Rapid Charger (UC18YSL3) is a powerful charger for all Metabo HPT 18V/36V slide-type cordless tools. It comes with a color light indicator to clearly indicate the stage of battery charge. The UC18YSL3 charger is warrantied to the original purchaser to be free from defect in materials and workmanship for a period of 1-year from the original purchase date. 
Includes
Rapid Charger with USB Port
Length
3.54"
Color
Black
Width
9.92"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC18YSL3M
Zoro #
G111591944
UPC #
717709026438
Country of Origin
China

Dimensions

Length
3.54"
Width
9.92"
Depth
9.92"

Details

Features
The 18V/36V Lithium Ion Slide Battery Rapid Charger (UC18YSL3) is a powerful charger for all Metabo HPT 18V/36V slide-type cordless tools. It comes with a color light indicator to clearly indicate the stage of battery charge. The UC18YSL3 charger is warrantied to the original purchaser to be free from defect in materials and workmanship for a period of 1-year from the original purchase date. 
Includes
Rapid Charger with USB Port
Color
Black
Material
Polycarbonate Resin
Short Circuit Protection
Yes
Automatic Shut Off
Yes
Thermal Overload Protection
Yes

Description

The Metabo HPT U18YSL3M lithium-ion rapid battery charger with USB port, provides a light weight solution to charging all your Hitachi and Metabo HPT 14.4V, 18V and 36V MultiVolt batteries . With best-in-class charge time charges an 18V Li-ion 6.0 Ah battery in 38 min you can get more done on the jobsite. Plus, with a built-in USB port, you also have the convenience to charge your mobile devices.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.