Shop METABO HPT
See all product information
Create Account
2686517 16 gal Crown Stapler
- Mfr # 2686517
- Zoro # G204108592
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Staple Type
Construction
Crown
Wide
Crown Width
1- in
Magazine Capacity
157
Depth Control
Tool Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2686517
- Zoro #
- G204108592
- UPC #
- 717709023796
- Country of Origin
- Taiwan, Province of China
Dimensions
- Crown Width
- 1- in
- Depth Control
- Tool Free
- Maximum Staple Length
- 2 in
Details
- Staple Type
- Construction
- Crown
- Wide
- Magazine Capacity
- 157
- Max. Pressure
- 120 psi
- Housing Material
- Metal; Plastic
- Staple Gauge
- 16 ga
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Cylinder valve firing mechanism provides a quick and powerful response
- Tool-less depth adjuster, to countersink or flush drive staples
- High capacity magazine holds 150 staples allowing for fewer replenishments
- Quick-clear jam release increases user efficiency
- Long-lasting rubber grip, for added comfort
- Energy Type: Pneumatic
- Gauge: 16 Gauge
- Type: Wide Crown Stapler
- Loading Type: Top
- Fastener Type: Staple
- Maximum Fastener Size: 2 in.
- Maximum Recommended Operating Pressure: 120 psi
- Color: Silver
- Magazine Capacity: 150 Staples
- Minimum Recommended Operating Pressure: 70 psi
- Compatible Fasteners: 1 inch 16 Gauge 4.4 pound lightest stapler in its class for easy maneuverability
- Country of Origin: Taiwan
- Weight: 4.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.