36V 18V MV Cordless 7-1/4in Brushless Rear Handle Circular Saw w/ Quick Brake Kit

  • Mfr # C3607DWAM

  • Zoro # G811630301


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7-1/4"
Includes
36V 4.0Ah Battery, Rapid Charger w/USB Port, 7-1/4" 24T Framing/Ripping Blade, Dust Collectory Set, 10/13mm Hex Wrench, Carrying Case
Features
The 36V MultiVolt 7-1/4 Inch Cordless Rear Handle Circular Saw (C3607DWA) is a powerful saw featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has a 5,100 RPM no-load speed and a 2-7/16” cutting depth to easily rip through multiple layers of plywood and OSB sheathing. It’s also 2 lbs. lighter*, including battery, than the leading rear handle circular saw. This lighter weight well-balanced saw, combined with Metabo HPT’s signature ergonomics and blade left sight lines, produce an effortless cutting experience and reduced user fatigue.
Max. Cutting Depth @ 45 Deg.
1-3/4"
Overall Length
10.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3607DWAM
Zoro #
G811630301
UPC #
717709028500
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 45 Deg.
1-3/4"
Overall Length
10.8"
Depth of Cut @ 90 Deg.
2-7/16"
Width
12.9"
Depth
18.5"

Details

Includes
36V 4.0Ah Battery, Rapid Charger w/USB Port, 7-1/4" 24T Framing/Ripping Blade, Dust Collectory Set, 10/13mm Hex Wrench, Carrying Case
Features
The 36V MultiVolt 7-1/4 Inch Cordless Rear Handle Circular Saw (C3607DWA) is a powerful saw featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has a 5,100 RPM no-load speed and a 2-7/16” cutting depth to easily rip through multiple layers of plywood and OSB sheathing. It’s also 2 lbs. lighter*, including battery, than the leading rear handle circular saw. This lighter weight well-balanced saw, combined with Metabo HPT’s signature ergonomics and blade left sight lines, produce an effortless cutting experience and reduced user fatigue.
Drive Type
Sidewinder Geared
Blade Location
Left
Maximum RPM - No Load
5100
Color
Green

Description

The 36V MultiVolt 7-1/4 Inch Cordless Rear Handle Circular Saw C3607DWA is a powerful saw featuring a new powerful and lightweight design inspired by the needs of the professional. This saw has a 5,100 RPM no-load speed and a 2-7/16in cutting depth to easily rip through multiple layers of plywood and OSB sheathing. It's also 2 lbs. lighter, including battery, than the leading rear handle circular saw. This lighter weight well-balanced saw, combined with Metabo HPT's signature ergonomics and blade left sight lines, produce an effortless cutting experience and reduced user fatigue. The efficient brushless motor is powered by a 36V MultiVolt battery to provide the torque and RPM needed for any cutting applications and delivers the power to make up to 500 2x4 cuts per charge. The 7-1/4in cordless rear handle circular saw features a 53 Degrees bevel range with 3 positive stops, a magnesium base, rafter hook, and easy cutting depth adjustment making it an ideal tool for framers, concrete form builders, roofers, and more. This 36V MulitVolt 7-1/4in cordless rear handle circular saw includes the new VPR 24 tooth framing blade and a convenient tool bag. This 36V rear handle circular saw is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.