36V MV Cordless 1/2in High Power Right Angle Drill Kit 1 x 4.0Ah and Charger

  • Mfr # D36DYAM

  • Zoro # G811641765


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Includes
18V/36V MultiVolt Lithium Ion Slide Battery, Rapid Charger w/USB Port, Side Handle, Bag
Max. No Load RPM
1500
Tool Length
4.6"
Drive Size
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D36DYAM
Zoro #
G811641765
UPC #
717709029293
Country of Origin
China

Dimensions

Tool Length
4.6"
Drive Size
1/2 Inch
Width
12.4"
Depth
28.3"

Details

Voltage
18V
Includes
18V/36V MultiVolt Lithium Ion Slide Battery, Rapid Charger w/USB Port, Side Handle, Bag
Max. No Load RPM
1500
Features
This 36V Cordless 1/2" High Power Right Angle Drill (model - D36DYA) will be every electrician and plumber's new best friend. Metabo HPT has assembled a great package of power, comfort, speed, and runtime. The brushless motor, higher center of gravity, 2-finger trigger design, light weight, and 36V MultiVolt battery or plug-in AC adaptor option can knock out hours of work without flinching. This Right Angle Drill excels at being a high workload, dependable, and tradesmen-tough tool that minimizes downtime on the jobsite.
Variable Speed
Yes
Chuck Design
Keyed
Color
Green
Reverse
Yes
Drill Type
Right Angle Drill

Description

This 36V Cordless 1/2in High Power Right Angle Drill model - D36DYA will be every electrician and plumber's new best friend. Metabo HPT has assembled a great package of power, comfort, speed, and runtime. The brushless motor, higher center of gravity, 2-finger trigger design, light weight, and 36V MultiVolt battery or plug-in AC adaptor option can knock out hours of work without flinching. This Right Angle Drill excels at being a high workload, dependable, and tradesmen-tough tool that minimizes downtime on the jobsite. This 36V MultiVolt Cordless 1/2in High Power Right Angle Drill Kit is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC Adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.