36V MV Cordless Brushless 1/2in Hammer Drill 2 x 2.5Ah Charger and Case

  • Mfr # DV36DCM

  • Zoro # G811591930


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 Inch
Voltage
18V / 36V
No Load RPM
2200
Max. Torque
1400 ft-lbs
Tool Length
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV36DCM
Zoro #
G811591930
UPC #
717709028920
Country of Origin
China

Dimensions

Chuck Size
1/2 Inch
Tool Length
8.3"
Depth
5.2"
Width
14.3"

Details

Voltage
18V / 36V
No Load RPM
2200
Max. Torque
1400 ft-lbs
Drill Chuck Type
Hammer Drill
Corded/Cordless
Cordless
Impact Energy
33000
Speed Type
Variable Speed
Chuck Type
Keyless Metal Chuck
Includes
36V / 18V MultiVolt Lithium Ion Slide Battery, 18V / 36V Lithium Ion Rapid charger, #2 Phillips Bit, Plastic Case
Reversible
Yes
Features
Reactive Force Control senses tool overload and stops rotation for safety
Handle Type
In Line
Material
Resin
Color
Green

Description

This Cordless 36V MuliVolt Brushless 1/2in Hammer Drill Kit model - DV36DC has an impressive 1,400 in-lbs. of torque, 2,200 RPM of driving speed, and up to 33,000 impacts per minute. Perform driving functions powerfully and continuously while maintaining high speeds, even in a heavy load operation. Choose from a variety of 22 torque settings, a drill mode, and a hammer drill mode to accurately match the torque to the application. At only 4.6 lbs. tool body only experience less fatigue during extended or overhead operations. it's also equipped with Reactive Force Control RFC with a gyro sensor that senses tool overload and stops rotation to protect the end user, as well as the tool itself. This 36V Cordless Hammer Drill is part of the expanding MuliVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.