Zoro Homepage

36V MV Cordless Brushless 2 Gallon Air Compressor with Roll Cage Bare

  • Mfr # EC36DAQ4M

  • Zoro # G611641781


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tank Style - Air Compressor
Single
Tank Size - Air Compressor
2 gallon
Max. Pressure - Air Compressor
135 psi
Overall Width
14.6"
Includes
EC36DAQ4 Air Compressor, 1 x 1/4" Brass Coupler (Installed), Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC36DAQ4M
Zoro #
G611641781
UPC #
717709027947
Country of Origin
China

Dimensions

Tank Size - Air Compressor
2 gallon
Overall Width
14.6"
Overall Length
18.9"

Details

Tank Style - Air Compressor
Single
Max. Pressure - Air Compressor
135 psi
Includes
EC36DAQ4 Air Compressor, 1 x 1/4" Brass Coupler (Installed), Instruction Manual

Description

The 36V MultiVolt 2 Gallon Cordless Air Compressor EC36DAQ4 is improving jobsite productivity. With 135 Max PSI and weighing only 27.3 lbs, this compressor packs usability into an easily portable package. Engineered with the power to drive over 1,000 18 Gauge brad nails on a single charge or inflate tires while on the go, this compressor will work for the most demanding trim carpenter or remodeler for all-day use without the restraints of an extension cord. The 2 Gallon Cordless Air Compressor gives users the choice to be portable on a 36V battery, or work all day with the AC Adapter when power is available. Finish crews can even run 15Ga or 16Ga finish nailers. At 135 PSI and 1.6 CFM at 90 PSI, you can get more work done with less weight. The 36V MultiVolt 2 Gallon Cordless Compressor is part of the expanding MultiVolt system of power tools from Metabo HPT. IT accepts any MultiVolt battery for extreme power and can also accept the unique 36V AC adapter to plug in for all day runtime offering ultimate versatility and power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.