Zoro Homepage

36V MV Cordless Brushless 6in Variable Speed Angle Grinder w/Paddle Switch Bare

  • Mfr # G3615DVFQ6M

  • Zoro # G811574889


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V
No Load RPM
8000
Includes
6" Abrasive Wheel, 6" Tool-less Wheel Guard, Side Handle, Carrying Bag
Size
5/8" - 11" UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3615DVFQ6M
Zoro #
G811574889
UPC #
717709029002
Country of Origin
China

Dimensions

Size
5/8" - 11" UNC
Tool Length
8.5"
Width
18.3"
Depth
10.2"

Details

Switch Type
Paddle
Voltage
18V
No Load RPM
8000
Includes
6" Abrasive Wheel, 6" Tool-less Wheel Guard, Side Handle, Carrying Bag
Type
Cordless
Features
Maximum power output of 1500W. Quick braking. Stops quickly when paddle switch is turned off for added safety
Color
Green
Material
Polycarbonate Resin

Description

The 36V MultiVolt Cordless Brushless 6in Variable Speed Paddle Switch Angle Grinder - model G3615DVFQ6 offers exceptional performance and flexibility. Corded power with the flexibility to be powered by a MultiVolt battery or MultiVolt AC adapter. This cordless grinder offers a paddle switch for user preference. With six speed settings plus auto, this is the tool you need whether you are polishing/finishing, removing paint, rust, burrs, grinding or rough grinding. The robust brushless motor delivers a no load speed of 3,200 to 8,000 RPM which allows you to take on a wide variety of tasks. The brushless motor is ultra efficient, extending product life and eliminating maintenance of armatures or carbon brushes. Provided safety features are a no-lock paddle switch, brake, kickback protection, zero voltage restart, soft start and overload protection. A tool-less wheel guard and 3 position anti-vibration side handle provide the user increased operational efficiency. A removable dust filter offers additional protection for the motor against dust and debris and ensures that the tool is operating effectively. This 36V MultiVolt Cordless Brushless 6in Paddle Switch Grinder is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC Adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.