Zoro Homepage

Abrasive Cut-Off Wheel

  • Mfr # 661334000

  • Zoro # G922653022


product price: $1.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661334000
Zoro #
G922653022
UPC #
754005018477
Country of Origin
United States

Description

Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Series Original Slicer, Wheel Type Type 1, Specification A60TZ, Maximum Operating Speed 12,225 RPM, Reinforced Status 3-Layer Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.