Zoro Homepage

Abrasive Cut-Off Wheel

  • Mfr # 661998000

  • Zoro # G922653053


product price: $2.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661998000
Zoro #
G922653053
UPC #
754005018750
Country of Origin
United States

Description

Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Slicer Plus, Wheel Type Type 1, Specification A60TX, Maximum Operating Speed 10,200 RPM, Reinforced Status 3-Layer Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.