Flap Wheel, Coated, 7/8" Connector
Mfr # 661460000
Zoro # G122653051
product price: $10.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661460000
Zoro #
G122653051
UPC #
-
Country of Origin
Slovenia
Description
Flap Wheel, Abrasive Type Coated, Abrasive Material Ceramic, Grade Course, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Not Applicable, Backing Material Fiberglass, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit P60, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.