Zoro Homepage

Abrasive Flap Wheel

  • Mfr # 661463000

  • Zoro # G422653225


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661463000
Zoro #
G422653225
UPC #
-
Country of Origin
Slovenia

Description

Flap Wheel, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Course, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Not Applicable, Backing Material Fiberglass, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit P60, Maximum Operating Speed 12,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.