Zoro Homepage

AC Adapter, 36V, 2.5 Ah/4 Ah

  • Mfr # ET36AQ4Y

  • Zoro # G622653094


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET36AQ4Y
Zoro #
G622653094
UPC #
717709030015
Country of Origin
China

Description

AC Adapter, Application General Construction, Industrial Applications, Battery Capacity 2.5 Ah, 4 Ah, Battery Series MultiVolt, Connection Type Battery Pack, Number of Pieces 1, Number of Ports 1, Voltage 36V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.