Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, 1/4 in, NPT

  • Mfr # NP35AM

  • Zoro # G415191499


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Magazine: Large Fastener Capacity for Fewer Reloads and Less Downtime, Trigger: Dual Trigger for Safe and Accurate Placement of Fasteners
Includes
(2) No-Mar Tip, 190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 887572 Carrying Case, Hex Bar Wrench
Firing Mode
Dual
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP35AM
Zoro #
G415191499
UPC #
717709023840
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Height
6 3/8 in
Overall Width
1 27/32 in
Overall Length
9 3/8 in
For Nail Length Range
5/8 in to 1 3/8 in
For Nail Shank Diameter
0.024 in
For Nail Penny Size
5/8 - 1-3/8

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Magazine: Large Fastener Capacity for Fewer Reloads and Less Downtime, Trigger: Dual Trigger for Safe and Accurate Placement of Fasteners
Includes
(2) No-Mar Tip, 190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 887572 Carrying Case, Hex Bar Wrench
Firing Mode
Dual
Tool Weight
2 lb
Standards
ANSI
Nail Capacity
100
Tip
No-Mar
Collation Type
Glue
Collation Angle
Straight
Air Pressure
100 psi
Air Pressure Range
65 to 100 psi
Exhaust Location
Rear
Max. Air Pressure
100 psi
For Nail Gauge
23 ga
Nail Gun Type
Micro Pin
For Nail Head Style
Pin
Min. Air Pressure
65 psi
Power Source
Air Powered
Collation Style
Strip

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 100 psi, Air Pressure Range 65 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 65 psi, Exhaust Location Rear, Tool Brand Metabo HPT, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 23 ga, For Nail Head Style Pin, For Nail Length Range 5/8 in to 1 3/8 in, For Nail Penny Size 1d, 2d, 3d, For Nail Shank Diameter 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.