Air Nail Gun, 1/4 in, NPT

  • Mfr # NT50AE2M
  • Zoro # G315191230
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Fasteners: The Brad Nailer Accepts 5/8 in. to 2 in. 18-Gauge Fasteners, No-Mar Tip: No-Mar Tip on the Nose Protects the Work Piece from Unintended Markings, Reload Indicator: Located on the Magazine, Alerts the user When Nail Quantities are Low So That Blank Drives are Avoided, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes
Includes
Air Fitting, Brad Nailer, Carrying Case, Hex Bar Wrench, No-Mar Tip, Safety Glasses
Firing Mode
Bump, Sequential
Tool Weight
2.2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NT50AE2M
Zoro #
G315191230
UPC #
717709024069
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
Fasteners: The Brad Nailer Accepts 5/8 in. to 2 in. 18-Gauge Fasteners, No-Mar Tip: No-Mar Tip on the Nose Protects the Work Piece from Unintended Markings, Reload Indicator: Located on the Magazine, Alerts the user When Nail Quantities are Low So That Blank Drives are Avoided, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes
Includes
Air Fitting, Brad Nailer, Carrying Case, Hex Bar Wrench, No-Mar Tip, Safety Glasses
Firing Mode
Bump, Sequential
Tool Weight
2.2 lb
Nail Capacity
100
Collation Angle
Straight
Standards
ANSI
Collation Type
Glue
Tip
No-Mar
Air Pressure Range
70 to 120 psi
For Nail Head Style
Brad
Max. Fastening Rate
5 per second
Power Source
Air-Powered
Max. Air Pressure
120 psi
Air Pressure
120 psi
Min. Air Pressure
70 psi
Collation Style
Strip
Nail Gun Type
Brad
For Nail Gauge
18 ga
Air Pressure - Maximum
120 psi
Flow per Shot
2.27 cfm
For Workpiece Material
Wood
Fastening Rate - Maximum
5 nails per second
Air Inlet Type
NPT
Air Pressure - Minimum
70 psi
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Depth Control
Yes
Overall Length
10 in
For Nail Shank Diameter
0.039 in to 0.049 in
Overall Height
9 3/16 in
For Nail Length Range
5/8 in to 2 in
Overall Width
2 3/8 in
For Nail Penny Size
1d, 2d, 3d, 4d, 5d, 6d
For Nail Length - Maximum
2 in
Air Inlet Connection Size
1/4 in
For Nail Length - Minimum
5/8 in
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Fasteners: The Brad Nailer Accepts 5/8 in. to 2 in. 18-Gauge Fasteners, No-Mar Tip: No-Mar Tip on the Nose Protects the Work Piece from Unintended Markings, Reload Indicator: Located on the Magazine, Alerts the user When Nail Quantities are Low So That Blank Drives are Avoided, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in, For Nail Penny Size 1d, 2d, 3d, 4d, 5d, 6d

Ratings & reviews