Zoro Homepage

Angle Grinder, 4-1/2 in Dia, 10,500 RPM

  • Mfr # G12SQ2M

  • Zoro # G611574898


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120VAC
Nominal Amps
7.9
No Load RPM
10500
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12SQ2M
Zoro #
G611574898
UPC #
717709021013
Country of Origin
China

Dimensions

Tool Length
5.04"
Size
5/8 in
Spindle Thread Size
5/8 in-11
Depth
10.7"
Width
14.8"
Overall Length
10 3/4 in
Wheel Diameter
4 1/2 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
120VAC
Nominal Amps
7.9
No Load RPM
10500
Corded/Cordless
Corded
Includes
Depressed Center Wheel, Side Handle, Spanner Wrench
Number of Pieces
3
Brushless Motor
No
Features
Grip: Smallest Grip Circumference in its Class for Added Stability and Less Fatigue, Handle: Dual-Position Handle for Right or Left-Handed users, Lightweight, Lock: Spindle Lock for Easy Wheel Changes
Tool Weight
4.4 lb
Material
Plastic
Max Power Output
900W
Color
Green
Grip Style
Side
Power Source
Corded
Anti-Vibration Technology
Yes
Safety Features
Lock-Off Paddle
Current
7.9 A
Electrical Protection
Double Insulated
Standards
ANSI Standard Z87.1
Application
Cutting, Grinding
Guard Adjustment
Adjustable
Max. Speed
10,500 RPM
Lock-Off Switch
Yes
Material Application
Aluminum, Bronze, Steel

Description

The METABO HPT - G12SQ2M is a corded angle grinder with Anti-Vibration Technology. Perfect for a variety of uses, it is particularly suitable for applications involving materials such as aluminum, bronze, and steel. To operate this tool requires a power source and functions at a voltage of 120VAC. The corded design of the tool offers continuous operation with a current draw of 7.9A and a max power output of 900W. It also features a user-friendly design, including a grip circumference designed to reduce discomfort and strain during use, and a dual-position handle suitable for both right and left-handed users.

Key Features:

  • Efficient operation thanks to a current draw of 7.9A and a max power output of 900W.
  • Achieves a max speed of 10,500 RPM for rapid and accurate work.
  • Side handle, spanner wrench, and depressed center wheel included.
  • Lock-off switch included for safety to avoid accidental startups.
  • Has a no-load RPM of 10,500 as measured under controlled conditions and a spindle thread size of 5/8 in-11.
  • The tool has a length of 5.04", an overall length of 10 3/4 in, and a wheel diameter of 4 1/2 in. as indicated in the product specifications.
  • Adheres to the ANSI Standard Z87.1.
  • The tool weight is 4.4 lb according to the product specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.