Zoro Homepage

Angle Grinder, 4-1/2 in Dia, 11,500 RPM

  • Mfr # G12SE3M

  • Zoro # G111574886


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12SE3M
Zoro #
G111574886
UPC #
717709027800
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Size
5/8 in - 11 UNC
Tool Length
5.07"
Width
17.64"
Depth
5.83"
Overall Length
11 3/8 in
Wheel Diameter
4 1/2 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Corded
Includes
Depressed Center Wheel, Side Handle, Spanner Wrench
Number of Pieces
3
Tool Weight
5.5 lb
Features
Grip: Smallest Grip Circumference in its Class at 6.6 in Offers Comfort and Control During Extended use, Lightweight
Color
Green
Max Power Output
1,900W
Material
Resin
Number of Speed Settings
Continuous
Lock-On Switch
Yes
Max. Speed
11,500 RPM
Material Application
Aluminum, Bronze, Steel
Safety Features
Adjustable Guard
Power Source
Corded
Guard Adjustment
Toolless Adjustable
Standards
ANSI Standard Z87.1
Grip Style
Side
Current
10.5 A
Application
Overhead Application
Lock-Off Switch
Yes
Electrical Protection
Double Insulated
Switch Function
Paddle, with Lock-On

Description

The METABO HPT - G12SE3M is a corded angle grinder, a powerful handheld tool utilized for overhead applications that involve cutting, grinding, sanding, surface preparation, concrete cutting, dust extraction, and weld prep. This tool is capable of processing materials such as aluminum, bronze, and steel, given correct usage and conditions. It operates within the manufacturer's designed electrical current draw of 10.5 A under typical usage conditions. The HPT - G12SE3M includes features such as an adjustable guard and toolless guard adjustment for safety. It comes with a depressed center wheel, side handle, and spanner wrench as part of the package.

Key Features:

  • Operates with a corded power source and includes a lock-on and lock-off switch.
  • Designed with a side grip style for comfort and control during extended usage.
  • Built with resin material and features a spindle thread size of 5/8 in-11.
  • Has a max operating speed of 11,500 RPM and a max power output of 1,900W.
  • Has dimensions of: depth of 5.83", overall length of 11 3/8 in, tool length of 5.07", and width of 17.64".
  • Has a tool weight of 5.5 lb, making it lightweight to use.
  • Operates with a voltage of 120VAC/DC.
  • Uses a wheel diameter of 4 1/2 in for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.