Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 5 in Dia, 8,500 RPM, 12 A

  • Mfr # G13VE2M

  • Zoro # G411574890


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Nominal Amps
12
No Load RPM
8500
Corded/Cordless
Corded
Includes
5 in Depressed Center Wheel, 5 in Wheel Guard, Filter Set, Side Handle, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G13VE2M
Zoro #
G411574890
UPC #
717709028845
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Tool Length
5.04"
Cord Length
8.2 ft
Size
No Arbor Attachment
Width
5.35"
Depth
14.8"
Wheel Diameter
5 in
Overall Length
12 3/4 in

Details

Item
Corded Angle Grinder
Switch Type
Slide
Voltage
120VAC
Nominal Amps
12
No Load RPM
8500
Corded/Cordless
Corded
Includes
5 in Depressed Center Wheel, 5 in Wheel Guard, Filter Set, Side Handle, Wrench
Number of Pieces
5
Features
Detachable Filter: for Simplistic Cleaning and Added Convenience, Superior Performance: when Using a Generator, the Internal Inverter Circuit Smooths and Regulates Uneven Power Supply, Zero Voltage Restart Protection: Prevents Restarting if Power is Temporarily Cut During Operation
Tool Weight
3.8 lb
Brushless Motor
Yes
Color
Green
Material
Resin
Max Power Output
1,500W
Grip Style
Side
Application
Grinding
Number of Speed Settings
6
Guard Adjustment
Toolless Adjustable
Dust Management
Fine Mesh Dust Filter
Material Application
Aluminum, Bronze, Steel
Minimum Speed
2,500 RPM
Accessory Free Tool Change
Yes
Current
12 A
Electrical Protection
Soft Start
Speed Ranges
2,500 to 8,500 RPM
Anti-Vibration Technology
Yes
Anti-Kickback Clutch Type
Electronic
Power Source
Corded
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Vibration Side Handle
Max. Speed
8,500 RPM
Standards
ANSI Standard Z87.1

Description

The Metabo HPT - G13VE2M, is a Corded Angle Grinder used for grinding applications. This versatile and robust tool, powered by a brushless motor, boasts a power output of 1500 watts. With suitability for materials such as aluminum, bronze, and steel, it showcases a minimum speed of 2,500 RPM and a maximum speed of 8,500 RPM. Requiring a power source of 120VAC, this grinder is equipped with an 8.2 ft cord. Its green color and compact size, coupled with a weight of 3.8lbs and a length of 12 3/4 inches, contribute to its designed ergonomics.

Key Features:

  • Accessory Free Tool Change: Allows for tool change without a separate tool - please follow product instructions for safe operation.
  • Anti-Vibration Design: Incorporates an anti-vibration design aiming to decrease vibration during use.
  • Cord Length of 8.2 ft: Cord length of 8.2ft is meant to provide additional workspace range.
  • Current of 12 A: Illustrates the electrical current draw of the grinder under normal operating conditions.
  • Dust Management: Contains a Fine Mesh Dust Filter for efficient dust control.
  • Features: Includes Detachable Filter, incorporates technology designed to respond to fluctuating power supply, and includes a feature to prevent unexpected start-up following a power disruption.
  • Number of Speed Settings: Provides 6 speed settings for greater control during operation.
  • Safety Features: Adjustable Guard, Anti-Kickback Clutch, Anti-Vibration Side Handle - these features intent to increase safe use and do not guarantee prevention of accidents or injuries.
  • Voltage: Operates on a power source of 120VAC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.