Zoro Homepage

Angle Grinder, 7 in Dia, 6,000 RPM, 15 A

  • Mfr # G18STM

  • Zoro # G511574882


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
120VAC
Nominal Amps
15
No Load RPM
6000
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18STM
Zoro #
G511574882
UPC #
717709021839
Country of Origin
China

Dimensions

Spindle Thread Size
5/8-11
Tool Length
6.81"
Size
5/8 in - 11 UNC
Width
23.78"
Depth
7.28"
Wheel Diameter
7 in
Overall Length
10 1/2 in

Description

The METABO HPT - G18STM is a corded angle grinder specifically for grinding materials such as aluminum, bronze, and iron. Running on 120VAC, this tool uses a 15A motor delivering 2,500W for performance up to the maximum speed of 6000 RPM. Equipped with a brushless motor, this contributes to the tool's efficiency, life span, and minimal maintenance requirements. The grinder employs a double-insulated electrical protection system that aims to reduce potential risks during use. Its compact, labyrinth construction is designed to aid in reducing dust and debris intrusion into the motor bearings.

Key Features:

  • Color: Green - The tool's distinct color may assist in its visibility in a workspace.
  • Dimensions: Depth of 7.28", overall length of 10 1/2", tool length of 6.81", and a width of 23.78".
  • Includes: Side handle and two wrenches – The tool comes ready for operation post-assembly.
  • Max power output: 2,500W - The highest power output the tool can achieve.
  • Tool weight: The grinder weighs 10.8 lb.
  • Voltage: 120VAC – The energy requirement for powering the tool, significant for compatibility with power outlets.
  • Wheel Diameter: 7 in – The size of the grinding wheel that the angle grinder can accommodate.
  • Grip Style: Side - The handle position on the tool, affecting control and user comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.