AngleGrinder, 5inDia, 10,600RPM, 11A

  • Mfr # G13SC2Q9M

  • Zoro # G911574888


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
115VAC
Nominal Amps
11
No Load RPM
10600
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G13SC2Q9M
Zoro #
G911574888
UPC #
717709021778
Country of Origin
Malaysia

Dimensions

Tool Length
5.7"
Spindle Thread Size
5/8 in-11
Size
5/8 in - 11 UNC
Depth
18.11"
Width
6.49"
Wheel Diameter
5 in

Details

Item
Corded Angle Grinder
Switch Type
Trigger
Voltage
115VAC
Nominal Amps
11
No Load RPM
10600
Corded/Cordless
Corded
Includes
Side Handle, Spanner Wrench, Wheel Guard
Number of Pieces
4
Tool Weight
6.2 lb
Features
Compact: Low-Profile Head Permits Access in Tight areas
Color
Green
Max Power Output
2,000W
Material
Polycarbonate Resin
Power Source
Corded
Material Application
Aluminum, Bronze, Steel
Standards
ANSI Standard Z87.1
Max. Speed
10,600 RPM
Application
Grinding
Kit Contents
Abrasive Depressed Center Wheel
Current
11 A
Grip Style
Side
Electrical Protection
Double Insulated
Safety Features
Removable Side Handle

Description

The METABO HPT - G13SC2Q9M is a powerful corded angle grinder, capable of tasks like grinding and beveling in various conditions. Performance may vary based on usage conditions, but it's built with a polycarbonate resin structure. The grinder features a compact design suited for varied spatial contexts and features a side grip style operation. The tool also includes key parts like a side handle, spanner wrench, and a wheel guard. Suited for use on various materials such as aluminum, bronze and steel, it utilizes an abrasive depressed center wheel.

Key Features:

  • Designed with double electrical insulation.
  • Delivers 11 nominal amps with a maximum power output of 2000W.
  • Offers top speeds of 10,600 RPM during operation.
  • Equipped with an ANSI Standard Z87.1 and a removable side handle safety feature.
  • Uses a trigger switch type mechanism for operation.
  • The tool weighs 6.2 lb and the dimensions are: Tool Length: 5.7", Depth: 18.11", Width: 6.49".
  • Features a convenient spindle thread size of 5/8 in-11.
  • Grinder specified for 115VAC power supply.
  • Capable of supporting a maximum wheel diameter of 5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.