Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AngleGrinder, 5inDia, 11,500RPM, 10.5A

  • Mfr # G13SE3M

  • Zoro # G611574881


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G13SE3M
Zoro #
G611574881
UPC #
717709027787
Country of Origin
China

Dimensions

Tool Length
5.1"
Spindle Thread Size
5/8-11
Arbor Size
5/8 -11 UNC
Depth
5.8"
Width
17.6"
Wheel Diameter
5 in
Overall Length
13 1/2 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
120VAC/DC
Nominal Amps
10.5
No Load RPM
11500
Corded/Cordless
Straight
Includes
Depressed Center Wheel, Side Handle, Spanner Wrench
Number of Pieces
3
Features
Grip: Smallest Grip Circumference in its Class at 6.6 in Offers Comfort and Control During Extended use, Protection: Zero Voltage Restart Protection Prevents Restarting if Power is Temporarily Cut During Operation
Tool Weight
5.5 lb
Material
Glass fiber reinforced polyamide resin
Color
Green
Lock-On Switch
Yes
Guard Adjustment
Toolless Adjustable
Current
10.5 A
Electrical Protection
Soft Start
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Power Source
Corded
Anti-Kickback Clutch Type
Electronic
Grip Style
Side
Application
Cutting, Grinding
Max. Speed
11,500 RPM
Anti-Restart Technology
Yes
Standards
ANSI Standard Z87.1
Accessory Free Tool Change
Yes
Number of Speed Settings
Continuous
Material Application
Aluminum, Bronze, Steel
Switch Function
Paddle, with Lock-On

Description

The METABO HPT - G13SE3M is a corded angle grinder in the product category "Angle Grinders & Accessories." It's a powerful and versatile tool well suited for cutting, grinding, and sanding, and has found a home in various work settings. This high-performing tool provides a current of 10.5 A, suited for varying tasks and offers a maximum speed of 11,500 RPM. The grinder incorporates specific safety features, such an anti-restart technology and an electronic anti-kickback clutch. Its toolless adjustable guard allows for orientation adjustments and its lock-on switch feature promotes continuous operation without the need to keep the trigger pressed.

Key Features:

  • Comes with a built-in quick-release mechanism for tool-free installation or removal of consumables.
  • Features an anti-restart mechanism so the tool doesn't automatically restart; this requires a manual restart to operate.
  • Provides a current of 10.5 A, suited for varying tasks.
  • Features an adjustable guard, an electronic anti-kickback clutch, and a lock-on switch, all for enhanced safety and efficiency.
  • E3M package contains: the corded angle grinder, a depressed center wheel, side handle, and a spanner wrench.
  • Offers a maximum speed of 11,500 RPM.
  • Designed with a small grip circumference and a side grip style.
  • Green in color and made of sturdy glass fiber reinforced polyamide resin material.
  • Compatible with various wheel designs due to a 5/8-11 spindle thread size.
  • Measures 5.8" in depth, 17.6" in width, 13.5" in overall length, and has a tool weight of 5.5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.