Zoro Homepage

Charger, Rapid, 110-120V AC

  • Mfr # UC18YTSLQ2YM

  • Zoro # G722653109


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC18YTSLQ2YM
Zoro #
G722653109
UPC #
717709029958
Country of Origin
China

Description

Battery Charger, Battery Capacity 2.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah, Charge Time 20 min, 32 min, 40 min, 52 min, 80 min, 108 min, 160 min, Battery Capacity Charged in 1-Hour 4 Ah, 8 Ah, Number of Ports 4, Charging Port Voltage (4) 14.4V/18V, Charger Input Voltage 110-120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.