
Collated Brad Nail, 18 ga, Electro Galvanized, Straight
Mfr # 24108THPT
Zoro # G9445802
product price: $8.95
/eaKey Features
Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24108THPT
Zoro #
G9445802
UPC #
754005008973
Country of Origin
China
Dimensions
Overall Length
2 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip
Description
The 18-Gauge Electro-Galvanized Finish Nails are ideal for many fastening and installation applications. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for both performance.
- • Ideal for trim work, furniture building and other finish applications
- • These nails have undergone an electro-chemical process that coats the nails with a layer of zinc, for greater rust resistance
- • Offering a full line of fasteners for any project
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.