
Collated Brad Nail, 18, Galvanized, 0 Degrees
Mfr # 14107SHPT
Zoro # G9444807
product price: $15.55
/eaKey Features
Gauge
18
Finish
Galvanized
Head Type
Brad
Collation Angle
0 Degrees
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14107SHPT
Zoro #
G9444807
UPC #
754005006849
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Details
Item
Collated Brad Nail
Gauge
18
Finish
Galvanized
Head Type
Brad
Collation Angle
0 Degrees
Collation Type
Glue
Shank Type
Smooth
Description
The 18-Gauge Electro-Galvanized Finish Nails are ideal for many fastening and installation applications. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for both performance and durability.
- • Electro galvanized
- • Steel
- • Retail Ready
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.