
Collated Finishing Nail, Steel, Electro Galvanized Finish, Straight
Mfr # 44204SHPT
Zoro # G9446100
product price: $11.45
/eaKey Features
Gauge
16 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44204SHPT
Zoro #
G9446100
UPC #
754005009451
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
0.01 in
Details
Item
Collated Finishing Nail
Gauge
16 ga
Finish
Electro Galvanized
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for installing molding, chair rail, cabinetry and other fine finish applications
- • Made of high quality material
- • Durable and strong
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.