Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees, 2500 PK

  • Mfr # 15142HPT

  • Zoro # G505268797


product price:  $94.79
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15142HPT
Zoro #
G505268797
UPC #
754005007594
Country of Origin
Oman

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

Over the last 70 years Hitachi Power Tools has become a trusted everyday partner for many of our customers who use our tools on the job and have no time to waste. Metabo HPT will continue that legacy. Products will retain current brand identity: same color same model numbers same warranties and the same battery interchangeability. They will be made by the same people in the same factories with the same specifications and focus on innovation that customers have come to expect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.