
Collated Framing Nail, Carbon Steel, Bright Finish, 15 Degrees
Mfr # 12211HPT
Zoro # G906436887
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Gauge
15 ga
Finish
Bright
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12211HPT
Zoro #
G906436887
UPC #
754005004777
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Gauge
15 ga
Finish
Bright
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Carbon Steel
Point Type
Diamond
Collation Configuration
Coil
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Great for floor and framing, truss build-up, window build-up, sub flooring, roof decking, wall sheathing and housing construction
- • Type - 15 degree full round head ring shank wire coil framing nail
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.