
Collated Framing Nail, Steel, Bright Finish, 16 Degrees
Mfr # 12217HHPT
Zoro # G9451326
product price: $70.89
/eaKey Features
Gauge
0 ga
Finish
Bright
Head Type
Full Round
Collation Angle
16 Degrees
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12217HHPT
Zoro #
G9451326
UPC #
754005004944
Country of Origin
Oman
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Gauge
0 ga
Finish
Bright
Head Type
Full Round
Collation Angle
16 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Coil
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Suitable for rough nailing of lathing and sheathing materials and provide an abundance of holding power in most wood applications
- • Made of high quality material
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.