
Collated Framing Nail, Steel, Bright Finish, 21 Degrees
Mfr # 10105HPT
Zoro # G9447406
product price: $98.65
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10105HPT
Zoro #
G9447406
UPC #
754005000199
Country of Origin
United Arab Emirates
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Framing Nail
Finish
Bright
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Nail provides excellent holding power in most wood applications
- • Made of high quality material
- • Durable and strong
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.