
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 0 ga
Mfr # 15130MHPT
Zoro # G9453548
product price: $42.75
/eaKey Features
Gauge
0 ga
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15130MHPT
Zoro #
G9453548
UPC #
754005007464
Country of Origin
Oman
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Gauge
0 ga
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Great for framing, truss build-up, wall sheathing and housing construction
- • Made of high quality material
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.