
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 21 Degrees
Mfr # 10311HPT
Zoro # G806436994
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10311HPT
Zoro #
G806436994
UPC #
754005001622
Country of Origin
China
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Nail provides excellent holding power in most wood applications
- • Framing, sheathing, sub floors and roof decking
- • Made of high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.