
Connector Nail, 1-1/2 in L, Metal, Basic Bright, Full Round Head, Smooth Shank
Mfr # 17124HPT
Zoro # G515833459
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Collation Angle
36°
Collation Type
Paper
Shank Diameter
0.148 in
Shank Type
Smooth
Material
Basic Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17124HPT
Zoro #
G515833459
UPC #
754005008126
Country of Origin
Oman
Dimensions
Shank Diameter
0.148 in
Details
Collation Angle
36°
Collation Type
Paper
Shank Type
Smooth
Material
Basic Bright
Head Type
Full Round
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.