Corded Beveler
- Mfr # KFMVP 17-15 F
- Zoro # G323744305
product price:Â
$
3,681.99
/ea
Free Shipping & Returns
Key Features
Compatible Workpiece Material
Metal
Horsepower
2.3 hp
Series
KFMVP
Voltage
120V AC
Bevel Angle
0 Degrees to 90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFMVP 17-15 F
- Zoro #
- G323744305
- UPC #
- 662911176108
- Country of Origin
- Germany
- Item
- Corded Beveler
- Compatible Workpiece Material
- Metal
- Horsepower
- 2.3 hp
- Series
- KFMVP
- Voltage
- 120V AC
- Bevel Angle
- 0 Degrees to 90 Degrees
- Beveler Type
- Portable
- Power Source
- Corded
- Number of Inserts
- 3
- Tool Weight
- 13.8 lb
- Includes
- (3) Carbide Indexable Inserts, Bow-Type Handle, Open-Jawed Spanner SW 10, Screwdriver for Torx Screws Size 15, Screwdriver SW 4 with T-Handle, Stop Roller
- Minimum Speed
- 6,200 RPM
- Phase
- Single-Phase
- Kit Contents
- (3) Carbide Indexable Inserts, Bow-Type Handle, Bare Tool, Open-Jawed Spanner SW 10, Screwdriver for Torx Screws 15, Screwdriver SW 4 with T-Handle, Stop Roller
- Maximum Speed
- 12,000 RPM
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Maximum Pipe Diameter
- 11 51/64 in
- Maximum Bevel Width
- 13/16 in
- Minimum Pipe Diameter
- 3 29/32 in
- Tool Length
- 19 15/16 in
- Minimum Workpiece Thickness
- 3/16 in
- Cord Length
- 13 ft
Description
Corded Beveler, Beveler Type Portable, Power Source Corded, Voltage 120V AC, Phase Single-Phase, Horsepower 2.3 hp, Bevel Angle 0 Degrees to 90 Degrees , Maximum Bevel Width 13/16 in, Maximum Pipe Diameter 11 51/64 in, Minimum Pipe Diameter 3 29/32 in, Minimum Workpiece Thickness 3/16 in, Number of Inserts 3, Maximum Speed 12,000 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.