Shop METABO HPT
See all product information
Create Account
Corded Die Grinder
- Mfr # GP 400
- Zoro # G622806377
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Collet Size
1/4 in
Overall Length
14 1/2 in
Power Source
Corded
Maximum Speed
30,000 RPM
For Wheel Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP 400
- Zoro #
- G622806377
- UPC #
- 662911176047
- Country of Origin
- China
Dimensions
- Collet Size
- 1/4 in
- Overall Length
- 14 1/2 in
- For Wheel Dia.
- 2 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
Details
- Switch Type
- Paddle
- Item
- Corded Die Grinder
- Power Source
- Corded
- Maximum Speed
- 30,000 RPM
- Current
- 3.5 A
- Voltage
- 110-120V AC
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Corded Die Grinder, Collet Size 1/4 in, Current 3.5 A, Overall Length 14 1/2 in, Switch Type Paddle, Voltage 110-120V AC, Grinder Orientation Straight, For Wheel Dia. 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.