Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded HEPA Vacuum

  • Mfr # ASR 35 ACP HEPA

  • Zoro # G522806484


product price: $943.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASR 35 ACP HEPA
Zoro #
G522806484
UPC #
662911175989
Country of Origin
Germany

Description

Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 157 cfm, Tank Material Plastic, Tank Size 9 gal, Vacuum Collection Type Bag, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current 11 A, Voltage 110 - 120 V, Vacuum Hose Dia. 1 1/2 in, Features 2 extra-large rear wheels, front casters, 1-1/2 In. x 16' crush-proof suction hose, Includes Suction hose, 2 HEPA Polyester Filters, Dust Bags, Standards OSHA CFR 1926.1153

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.