Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Rebar Bender Cutter

  • Mfr # VB16YM

  • Zoro # G711630326


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
8
Voltage
120V AC
Includes
319706 (1) Pair of Cutter Set, 319714 D62 Center Roller, 320914 Deflection Guard, VB16Y Rebar Bender and Cutter
Depth of Cut
24"
Width
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB16YM
Zoro #
G711630326
UPC #
717709022881
Country of Origin
Malaysia

Dimensions

Depth of Cut
24"
Width
12.5"
Length
13.3"
Maximum Rebar Size Bending Capacity
#5
Overall Width
9 1/8 in
Maximum Rebar Size Cutting Capacity
#5
Overall Height
8 1/2 in

Details

Item
Rebar Bender
Amps @ 120V
8
Voltage
120V AC
Includes
319706 (1) Pair of Cutter Set, 319714 D62 Center Roller, 320914 Deflection Guard, VB16Y Rebar Bender and Cutter
Cutting Capacity/Material
Metal and Plastic
Battery Capacity
5/8" Grade 60
Tool Weight
39.7 lb
Standards
ASTM
Power Source
Corded
Application
Cutting Rebar
Features
Consistent: Precision Angle Bends are Preset and Completed in Just sec (Cut: 3.1 sec, Bend: 5.1 sec) for Consistency, Easy use: Reference Markings on Bending Plate Provide for Easy Position Adjustment
Color
Silver, Green and Black
Cutting Time
2.5 seconds
Switch
Variable Speed
Bending Time
4.3 Seconds
Maximum Rebar Grade Bending Capacity
60
Rebar Tool Style
Portable
Electrical Protection
Double Insulated
Current
8 A
Tool Function
Bending, Sawing
Motor Type
Electric
Maximum Rebar Bend Angle
180 Degrees
Maximum Imperial Rebar Cutting Capacity
5/8 in
Maximum Rebar Grade Cutting Capacity
60
Phase
Single-Phase
Throttle Type
Trigger
Maximum Imperial Rebar Bending Capacity
5/8 in

Description

Rebar Bender, Voltage 120V AC, Rebar Tool Style Portable, Tool Function Bending, Sawing, Maximum Imperial Rebar Cutting Capacity 5/8 in, Maximum Imperial Rebar Bending Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Maximum Rebar Grade Cutting Capacity 60, Application Cutting Rebar, Current 8 A, Electrical Protection Double Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.