Zoro Homepage

Corded Screwdriver/Nut-Runner w/ Hex Socket

  • Mfr # W6VB3M

  • Zoro # G911544430


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
The Drywall and Framing Screwdriver (W6VB3) utilizes hex and teks screws to fasten metal onto metal or metal onto wood for exterior construction and plate assembly, drywall screws for fastening metal studs and drywall for interior construction and wood screws for interior construction.
Material
Polycarbonate Resin
Includes
5/16" Magnetic Hex Socket, Sub-Stopper (B) for 5/16" Hex, Hook
Width (In.)
9.4"
No Load RPM
2600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6VB3M
Zoro #
G911544430
UPC #
717709022157
Country of Origin
Malaysia

Dimensions

Width (In.)
9.4"
Length (In.)
12.5"
Depth
3.8"

Details

Features
The Drywall and Framing Screwdriver (W6VB3) utilizes hex and teks screws to fasten metal onto metal or metal onto wood for exterior construction and plate assembly, drywall screws for fastening metal studs and drywall for interior construction and wood screws for interior construction.
Material
Polycarbonate Resin
Includes
5/16" Magnetic Hex Socket, Sub-Stopper (B) for 5/16" Hex, Hook
No Load RPM
2600 RPM
Handle Design
Pistol
Color
Green
Amps
6.6
Capacity: Machine
1/4"
Capacity Wood
#12
Clutch
Silent Clutch
Voltage
120V

Description

The W6VB3 drywall/framing 0- 2, 600 RPM screwdriver utilizes hex and TEKS screws to fasten metal onto metal or metal onto wood for exterior construction and plate assembly, drywall screws for fastening metal studs and drywall for interior construction and wood screws for interior construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.