Zoro Homepage

Crown Floorin Stapler, 18 Gauge

  • Mfr # N4004ABM

  • Zoro # G115189918


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Includes
875769 Safety Glasses, 877153 Air Tool Oil, 943277 3 mm Hex Bar Wrench, 944458 4 mm Hex Bar Wrench, Flooring Stapler
Firing Mode
Sequential
Tool Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4004ABM
Zoro #
G115189918
UPC #
717709027190
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Length
9 5/16 in
For Staple Leg Length
1/2 in to 1 9/16 in
Overall Width
3 5/16 in
Overall Height
9 25/32 in
For Staple Width
1/4 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Includes
875769 Safety Glasses, 877153 Air Tool Oil, 943277 3 mm Hex Bar Wrench, 944458 4 mm Hex Bar Wrench, Flooring Stapler
Firing Mode
Sequential
Tool Weight
3.1 lb
Standards
ANSI
Staple Capacity
100
Housing Material
Aluminum
Min. Air Pressure
70 psi
Fastener Type
Flooring
Air Consumption
3.2 cfm
Max. Air Pressure
120 psi
For Staple Gauge
18 ga
For Staple Type
Crowned
Power Source
Air Powered
Duty Rating
Industrial Duty

Description

Staple Gun, Air-Powered, Air Consumption 3.2 cfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Sequential, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 1/2 in to 1 9/16 in, For Staple Type Crowned, For Staple Width 1/4 in, For Staple Gauge 18 ga, Staple Capacity 100, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 9 13/16 in, Overall Length 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.