
Crown Staple, 1 in W Crown, 1-1/4 in L Leg, 16 ga Gauge, Steel, Electro-Galvanized
Mfr # 11303HHPT
Zoro # G913994103
product price:Â $82.69
/ea
Free Shipping & Returns
Key Features
Leg Length
1-1/4 in
Point Type
Chisel
Material
Steel
Depth
5.9 in
Width
6.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11303HHPT
Zoro #
G913994103
UPC #
754005001974
Country of Origin
China
Dimensions
Leg Length
1-1/4 in
Depth
5.9 in
Width
6.8 in
Length
6.8 in
Crown Width
1 in
Details
Point Type
Chisel
Material
Steel
Material Gauge
16 ga
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.