Standard Crown Staple, 7/16 in W Crown, 1-1/4 in L Leg, 16 ga Gauge, Steel, Electro-Galvanized

  • Mfr # 11201HPT

  • Zoro # G214149387


product price:  $69.69
/ea

Key Features

Leg Length
1-1/4 in
Material
Steel
Color
Green
Depth
7.1 in
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11201HPT
Zoro #
G214149387
UPC #
754005001752
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Depth
7.1 in
Width
5.2 in
Length
8.2 in
Crown Width
7/16 in

Details

Material
Steel
Color
Green
Material Gauge
16 ga

Description

Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.