Zoro Homepage

Crown Stapler, 2 in, 15.5 Gauge

  • Mfr # N5010ABM

  • Zoro # G015189919


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Includes
15 Gauge Flooring Nailer, 330631 Mallet, 872422 6 mm Hex Bar Wrench, 875769 Safety Glasses, 877153 Air Tool Oil, 943277 3 mm Hex Bar Wrench, 944458 4 mm Hex Bar Wrench, 944459 5 mm Hex Bar Wrench
Tool Weight
11.2 lb
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5010ABM
Zoro #
G015189919
UPC #
717709027206
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
For Staple Leg Length
1 in to 2 in
Overall Length
18 1/4 in
Overall Width
3 3/16 in
Overall Height
21 11/32 in
For Staple Width
1/2 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Includes
15 Gauge Flooring Nailer, 330631 Mallet, 872422 6 mm Hex Bar Wrench, 875769 Safety Glasses, 877153 Air Tool Oil, 943277 3 mm Hex Bar Wrench, 944458 4 mm Hex Bar Wrench, 944459 5 mm Hex Bar Wrench
Tool Weight
11.2 lb
Housing Material
Aluminum
Standards
ANSI
Staple Capacity
102
For Staple Type
Crowned
Power Source
Air Powered
Fastener Type
Flooring
Min. Air Pressure
70 psi
Max. Air Pressure
120 psi
For Staple Gauge
15 1/2 ga
Air Consumption
4.3 cfm
Duty Rating
Industrial Duty

Description

Staple Gun, Air Powered, Air Consumption 4.3 cfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size Not Applicable, Tool Brand Metabo HPT, Firing Mode Not Applicable, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 1 in to 2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 15 1/2 ga, Staple Capacity 102, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 21 11/32 in, Overall Length 18 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.