
Collated Finishing Nail, Steel, Electro Galvanized Finish, Angled
Mfr # 24204SHPT
Zoro # G9451999
product price: $17.49
/eaKey Features
Gauge
15 ga
Finish
Electro Galvanized
Head Type
T-Head
Collation Angle
Angled
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24204SHPT
Zoro #
G9451999
UPC #
754005009079
Country of Origin
China
Dimensions
Overall Length
2 in
Details
Item
Collated Finishing Nail
Gauge
15 ga
Finish
Electro Galvanized
Head Type
T-Head
Collation Angle
Angled
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for installing crown and base moldings, window and door casings, chair rails, cabinets, exterior trim and staircases
- • Made of high quality material
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.