Collated Finishing Nail, Steel, Electro Galvanized Finish, 15 ga

  • Mfr # 24206SHPT

  • Zoro # G9452988


product price:  $19.69
/ea

Key Features

Gauge
15 ga
Finish
Electro Galvanized
Head Type
T-Head
Collation Angle
Angled
Collation Type
Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24206SHPT
Zoro #
G9452988
UPC #
754005009086
Country of Origin
China

Dimensions

Overall Length
2-1/2 in

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Electro Galvanized
Head Type
T-Head
Collation Angle
Angled
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip

Description

Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.


  • • Ideal for installing crown and base moldings, window and door casings, chair rails, cabinets, exterior trim and staircases
  • • Made of high quality material
  • • Durable and strong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.