
Finishing Nail, 2-1/2 in L, Electro Galvanized Finish, 16
Mfr # 14418HPT
Zoro # G9449129
product price: $18.39
/eaKey Features
Finish
Electro Galvanized
Gauge
16
Application
Installing Crown And Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14418HPT
Zoro #
G9449129
UPC #
754005007211
Country of Origin
China
Dimensions
Length
2-1/2 in
Details
Item
Finishing Nail
Finish
Electro Galvanized
Gauge
16
Application
Installing Crown And Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for installing crown and base moldings, window and door casings, chair rails, cabinets, exterior trim and staircases
- • Made of high quality material
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.