
Finishing Nail, 2 in L, Galvanized Finish, 16
Mfr # 14204HPT
Zoro # G9452087
product price: $17.89
/eaKey Features
Finish
Galvanized
Gauge
16
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14204HPT
Zoro #
G9452087
UPC #
754005006931
Country of Origin
China
Dimensions
Length
2 in
Details
Item
Finishing Nail
Finish
Galvanized
Gauge
16
Shank Type
Smooth
Description
Genuine Metabo HPT nails and staples are manufactured at higher standards for material and workmanship to help eliminate downtime, so you can work more efficiently.
- • Ideal for installing molding, chair rail, cabinetry and other fine finish applications
- • Made of high quality material
- • Durable and strong
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.